This product requires certification to purchase.

2 in. Threaded Plastic and Rubber Bulkhead Fitting

Norwesco

2 in. Threaded Plastic and Rubber Bulkhead Fitting

  • Fast #
  • Part #N63683
  • Item #4338552
  • Manufacturer Part #63683
3.7 out of 5 Customer Rating
Brand image
Norwesco

2 in. Threaded Plastic and Rubber Bulkhead Fitting

  • Fast #
  • Part #N63683
  • Item #4338552
  • Manufacturer Part #63683
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded x Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Bulkhead Fitting
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
UPC
089109636839