This product requires certification to purchase.

3/8 x 5 in. Zinc Eye Bolt

Nova Fasteners

3/8 x 5 in. Zinc Eye Bolt

  • Fast #
  • Part #NEB375C500ZP10
  • Item #8288918
  • Manufacturer Part #EB375C500ZP10
5 out of 5 Customer Rating
Brand image
Nova Fasteners

3/8 x 5 in. Zinc Eye Bolt

  • Fast #
  • Part #NEB375C500ZP10
  • Item #8288918
  • Manufacturer Part #EB375C500ZP10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Length
5 in
Size
3/8 in x 5 in
Characteristics & Features
Material
Zinc