This product requires certification to purchase.

Silver Uni Cap 1/4 in. Thread, 50 pk.

Novent®

Silver Uni Cap 1/4 in. Thread, 50 pk.

  • Fast #
  • Part #REC86693
  • Item #14773620
  • Manufacturer Part #86693
3.5 out of 5 Customer Rating
Brand image
Novent®

Silver Uni Cap 1/4 in. Thread, 50 pk.

  • Fast #
  • Part #REC86693
  • Item #14773620
  • Manufacturer Part #86693
3.5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Integral neoprene o-ring resists oils and sealants
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Package Quantity
Pack of 50
Characteristics & Features
Brand Model Compatibility
Universal
Color Finish Name
Silver
Material
Aluminum
Refrigerant
R-22, R-410
Warranty & Product Information
UPC
021449866934