This product requires certification to purchase.

Whole House Water Softener

Novo Water Conditioning

489 Series Whole House Water Softener

  • Fast #
  • Part #N15010666
  • Item #11694590
  • Manufacturer Part #15010666
5 out of 5 Customer Rating
Brand image
Novo Water Conditioning

489 Series Whole House Water Softener

  • Fast #
  • Part #N15010666
  • Item #11694590
  • Manufacturer Part #15010666
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Exclusive Novo NSF Certified electronic control valve with reliable piston, seal and spacer technology
  • Simple electronics: just set time of day, hardness and number of people
  • Control valve also offers 48 hour memory back up, adjustable cycle times and optional regeneration modes (Meter Immediate, Meter Delayed, Meter Override, Calendar Clock
  • Factory installed one piece meter-in-bypass saves installation time and space
  • Quick connect fittings on bypass, drain line, brine line and power cord for faster easier installations. Drain line o-ring eliminates need for Teflon.
  • Requires Certification
Dimensions & Measurements
Connection Size
1
Flow Rate
11.2 gpm
Height
64 in
Pressure - Maximum
125 psi
Characteristics & Features
Collection
489 Series
Contaminant Removal
Hardness
Filtering System
Whole House
Warranty & Product Information
Application
Residential
CSA Certified
CSA B483.1
NSF Certified
Yes
Product Type
Water Softener
Type
N15010666