This product requires certification to purchase.

5 gpm Two Tank Water Conditioning System

Novo Water Conditioning

5 gpm Two Tank Water Conditioning System

  • Fast #
  • Part #N150204991
  • Item #11923623
  • Manufacturer Part #15020499-1
3.2 out of 5 Customer Rating
Brand image
Novo Water Conditioning

5 gpm Two Tank Water Conditioning System

  • Fast #
  • Part #N150204991
  • Item #11923623
  • Manufacturer Part #15020499-1
3.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Two tank system that uses one control valve. Simple installation and lower up front cost.
  • Saves salt by preserving the unused portion from unnecessary ion exchange.
  • If no water is used for (7) days, the system will perform an automatic refresh.
  • 48 hour programming memory.
  • Quick connect fittings and pre-installed bypass.
  • Requires Certification
Dimensions & Measurements
Flow Rate
5.0 gpm
Characteristics & Features
Contaminant Removal
Hardness, PH Neutralizer
Filtering System
Point of Entry
Warranty & Product Information
Application
Residential
Product Type
Water Softener
Type
N150204991
UPC
775600059962