This product requires certification to purchase.

7.0 gpm Whole Home Carbon Water Filter

Novo Water Conditioning

7.0 gpm Whole Home Carbon Water Filter

  • Fast #
  • Part #N15060770
  • Item #11923628
  • Manufacturer Part #N15060770
5 out of 5 Customer Rating
Brand image
Novo Water Conditioning

7.0 gpm Whole Home Carbon Water Filter

  • Fast #
  • Part #N15060770
  • Item #11923628
  • Manufacturer Part #N15060770
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Novo TO and TOK filters use high-quality AQUAFINE® granular activated carbon (GAC) to adsorb chlorine and organic compounds, significantly improving water quality.
  • Novo DFTOC and DFTOCK filters use AQUAFINE® catalytic granular activated carbon to reduce chloramine, chlorine and organic compounds.
  • DFTOK and DFTOCK models feature a KDF protector that controls rotten egg odor caused by sulphate reducing bacteria that can occur in carbon filters on some municipal water supplies in warm water markets (available only in the U.S.A.)
  • Moisture wicking neoprene tank jacket included on all pressure tanks.
  • Requires Certification
Dimensions & Measurements
Flow Rate
10.0 gpm
Characteristics & Features
Filtering System
Whole House
Electrical & Operational Information
Micron Rating
5 Micron
Warranty & Product Information
Application
Residential, Commercial
Type
N15060770
UPC
775600058941