This product requires certification to purchase.

7.2 gpm 25,000 Grains Dual Tank Water Softener & Whole Home Carbon Filter

Novo Water Conditioning

7.2 gpm 25,000 Grains Dual Tank Water Softener & Whole Home Carbon Filter

  • Fast #
  • Part #N150202161
  • Item #11923617
  • Manufacturer Part #15020216-1
3.5 out of 5 Customer Rating
Brand image
Novo Water Conditioning

7.2 gpm 25,000 Grains Dual Tank Water Softener & Whole Home Carbon Filter

  • Fast #
  • Part #N150202161
  • Item #11923617
  • Manufacturer Part #15020216-1
3.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Exclusive Novo NSF Certified electronic control valve with reliable piston, seal and spacer technology
  • Simple electronics: just set time of day, hardness and number of people
  • Control valve also offers 48 hour memory back up, adjustable cycle times and optional regeneration modes (Meter Immediate, Meter Delayed, Meter Override, Calendar Clock
  • Factory installed one piece meter-in-bypass saves installation time and space
  • Quick connect fittings on bypass, drain line, brine line and power cord for faster easier installations. Drain line o-ring eliminates need for Teflon.
  • Requires Certification
Dimensions & Measurements
Flow Rate
7.2 gpm
Characteristics & Features
Contaminant Removal
Hardness, Chlorine Taste and Odor, Chloramine
Filtering System
Whole House
Warranty & Product Information
ANSI
ANSI 44, 372
Application
Residential
CSA Certified
CSA B483.1
Type
N150202161
UPC
775600059481