This product requires certification to purchase.

7.4 gpm 37K Grains Water Softener and Whole Home Carbon Filter

Novo Water Conditioning

7.4 gpm 37K Grains Water Softener and Whole Home Carbon Filter

  • Fast #
  • Part #N150202741
  • Item #11917707
  • Manufacturer Part #15020274-1
3.8 out of 5 Customer Rating
Brand image
Novo Water Conditioning

7.4 gpm 37K Grains Water Softener and Whole Home Carbon Filter

  • Fast #
  • Part #N150202741
  • Item #11917707
  • Manufacturer Part #15020274-1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Whole home chlorine reduction with Aquafine catalytic carbon.
  • Upflow regeneration saves salt by preserving the unused portion.
  • If no water is used for (7) days, the system will perform an automatic refresh.
  • Quick connect fittings and bypass included.
  • 48 hour programming.
  • Requires Certification
Dimensions & Measurements
Capacity
100 gal
Flow Rate
7.4 gpm
Characteristics & Features
Contaminant Removal
Hardness, Chlorine Taste and Odor, Chloramine
Filtering System
Whole House
Warranty & Product Information
ANSI
ANSI 44, 372
Application
Residential
CSA Certified
CSA B483.1
Product Type
Water Softener
Type
N150202741
UPC
775600059542