Kor-N-Tee® 6 in. Assembly with Stainless Steel Wedge

Part #NS0067BWS  |  Item #4579024  |  Manufacturer Part #S006-7BWS

Call for Pricing EACH

Diameter:

6 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

ASTM Specifications: ASTM C-923

Collection: Kor-N-Tee®

Diameter: 6 in

Material: Stainless Steel

Product Type: [Connector, Wedge]