Dry Wiper Refill Roll (Case of 6)
Spilfyter Dry Wiper Refill Roll (Case of 6)
Package Quantity Info:
EA: 1 IP: 1 PT: 42-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 6.8 in x 6 in center pull dry wipes
- Not for use with bleach, ammonium chloride or alcohol based solutions
- Airlaid dry wipe refill
- Using the refill wipers in your kit makes disinfecting and wiping as easy as 1 2 3. Just (1) load the dry wiper refill roll into your re-usable bucket; (2) pour your chosen cleaning solution over the roll of wipers; and (3) thread the first wiper through the lid and close. You’re ready to go!
- Wipers easily absorb the cleaning solution while remaining durable to handle your daily cleaning needs
- Each coreless roll features 300 dry, Airlaid cellulose-based wipers (6-3/4" x 6") that pull from the center - perfect for feeding wipers through the sanitizing kit bucket lid
- Re-use your sanitizing wipe kit with this refill pack of dry wiper rolls
Documents
Specifications
- Application:
- Cleaning, Sanitizing
- Collection:
- Spilfyter
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Cellulose
- Package Quantity:
- Case of 6
- Product Type:
- Wiper
- Size:
- 13-2/5 in x 20 in
- Width:
- 13-2/5 in