This product requires certification to purchase.

25 lb. R-22 Refrigerant

NU-22B® 25 lb. R-22 Refrigerant

  • Fast #
  • Part #INU22B
  • Item #7517202
  • Manufacturer Part #NU-22B
3.1 out of 5 Customer Rating

NU-22B® 25 lb. R-22 Refrigerant

  • Fast #
  • Part #INU22B
  • Item #7517202
  • Manufacturer Part #NU-22B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
25 lb
End Connection 1
Flare
End Connections
Flare
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
A2L Compatible
No
Brand Model Compatibility
Universal
Collection
NU-22B®
Refrigerant
R-22