This product requires certification to purchase.

R-22 Refrigerant

NU-22B® R-22 Refrigerant

  • Fast #
  • Part #RR422B25
  • Item #3346784
  • Manufacturer Part #R-422B
5 out of 5 Customer Rating

NU-22B® R-22 Refrigerant

  • Fast #
  • Part #RR422B25
  • Item #3346784
  • Manufacturer Part #R-422B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 40
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • R-422B HFC refrigerant replacement for R-22 systems.
  • Compatible with mineral, alkylbenzene, and POE oils.
  • No oil change typically required during retrofit.
  • Non-ozone-depleting formulation.
  • ASHRAE A1 non-toxic, non-flammable classification.
  • Designed for direct-expansion air conditioning and refrigeration systems.
  • Requires Certification
Dimensions & Measurements
Capacity
25 lb
End Connection 1
Flare
End Connections
Flare
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
A2L Compatible
No
Brand Model Compatibility
Universal
Collection
NU-22B®
Color Finish Name
Blue
Refrigerant
R-22
Warranty & Product Information
Product Type
Refrigerant