This product requires certification to purchase.

11 OZ AERO Adhesive

Nu-Calgon

11 OZ AERO Adhesive

  • Fast #
  • Part #N408004
  • Item #1613720
  • Manufacturer Part #4080-04
5 out of 5 Customer Rating
Brand image
Nu-Calgon

11 OZ AERO Adhesive

  • Fast #
  • Part #N408004
  • Item #1613720
  • Manufacturer Part #4080-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1110
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fast-drying, all-purpose adhesive spray
  • Strong, water-resistant, flexible bond
  • Does not bleed through material
  • Requires Certification

Documents

Dimensions & Measurements
Length
2-1/2 in
Size
12 oz
Weight
1.17 lb
Width
2-1/2 in
Characteristics & Features
Proposition 65
WARNING: This product can expose you to chemicals including benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Warranty & Product Information
Application
HVAC
Product Type
Adhesive
Type
N408004
UPC
681001408202