This product requires certification to purchase.

230 VAC Single Phase 16-32 RLA Soft Starter

Nu-Calgon

230 VAC Single Phase 16-32 RLA Soft Starter

  • Fast #
  • Part #N501021
  • Item #11703733
  • Manufacturer Part #5010-21
5 out of 5 Customer Rating
Brand image
Nu-Calgon

230 VAC Single Phase 16-32 RLA Soft Starter

  • Fast #
  • Part #N501021
  • Item #11703733
  • Manufacturer Part #5010-21
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 230VAC
  • Most Compact Soft Starter in the Market
  • Compatible with Modern Scroll Technologies
  • Reduces In-Rush Current by 60-70%
  • Lowers Start-Up Torque by 30-40%
  • Reduces Compressor and Refrigerant Piping Stress
  • Reduces Start-Up Noise and Vibration
  • Eliminates Light Flicker at Start-Up
  • Requires Certification
Dimensions & Measurements
Tonnage
3 Ton
Characteristics & Features
Capacitor Type
Soft Start
Shape
Rectangular
Electrical & Operational Information
Volts
208/230V
Warranty & Product Information
Origin
Global
Type
N501021
UPC
681001002141