This product requires certification to purchase.

Clean Hands Orange Crush Pumice Hand Cleaner, Case of 12

Nu-Calgon

ClenHands Clean Hands Orange Crush Pumice Hand Cleaner, Case of 12

  • Fast #
  • Part #NUC61203
  • Item #7957816
  • Manufacturer Part #61203
5 out of 5 Customer Rating
Brand image
Nu-Calgon

ClenHands Clean Hands Orange Crush Pumice Hand Cleaner, Case of 12

  • Fast #
  • Part #NUC61203
  • Item #7957816
  • Manufacturer Part #61203
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 1200
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Tough on dirt, easy on hands
  • Quickly dissolve dirt, grease, fuel, pipe dope, resin, ink, glue, rubber gasket and tile cements, and other hard-to-remove soils
  • Contains antimicrobial and skin care ingredients
  • Requires Certification

Documents

Dimensions & Measurements
Height
8-1/4 in
Length
1-3/4 in
Package Quantity
Case of 12
Width
1-3/4 in
Characteristics & Features
Collection
ClenHands
Warranty & Product Information
Application
HVAC
Type
NUC61203
UPC
745310022150