This product requires certification to purchase.

Mini-Split Stop Leak Flare Seal Pack - (2) 1/4 in. and (2) 3/8 in.

Nu-Calgon

FlareMate™ Mini-Split Stop Leak Flare Seal Pack - (2) 1/4 in. and (2) 3/8 in.

  • Fast #
  • Part #N417705
  • Item #9615822
  • Manufacturer Part #4177-05
4 out of 5 Customer Rating
Brand image
Nu-Calgon

FlareMate™ Mini-Split Stop Leak Flare Seal Pack - (2) 1/4 in. and (2) 3/8 in.

  • Fast #
  • Part #N417705
  • Item #9615822
  • Manufacturer Part #4177-05
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Engineered 45° SAE flare seals for the HVAC/R market
  • Field proven, OEM approved
  • Creates confident leak-free flare connections
  • Prevents costly refrigerant leaks
  • Mini-split applications
  • Requires Certification

Documents

Dimensions & Measurements
Length
22/25 in
Size
4 pc
Characteristics & Features
Collection
FlareMate™
Material
Plastic
Warranty & Product Information
Type
N417705
UPC
681001000581