This product requires certification to purchase.

55 gal Blue Glycol

Nu-Calgon

Freez-Kontr’l® 55 gal Blue Glycol

  • Fast #
  • Part #N418802
  • Item #1727274
  • Manufacturer Part #4188-02
3.7 out of 5 Customer Rating
Brand image
Nu-Calgon

Freez-Kontr’l® 55 gal Blue Glycol

  • Fast #
  • Part #N418802
  • Item #1727274
  • Manufacturer Part #4188-02
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Optimum freeze or burst protection
  • Fully inhibited to prevent corrosion
  • Non-flammable
  • Uses renewable resourced propylene glycol
  • Colored blue for easy leak detection
  • Requires Certification

Documents

Dimensions & Measurements
Size
55 gal
Characteristics & Features
Collection
Freez-Kontr’l®
Color
Blue
Material
Plastic
Warranty & Product Information
Product Type
Glycol
UPC
681001418881