This product requires certification to purchase.

Gel Tabs Mini up to 1.5 Ton

Nu-Calgon

Gel Tabs Gel Tabs Mini up to 1.5 Ton

  • Fast #
  • Part #N418595
  • Item #9615815
  • Manufacturer Part #4185-95
5 out of 5 Customer Rating
Brand image
Nu-Calgon

Gel Tabs Gel Tabs Mini up to 1.5 Ton

  • Fast #
  • Part #N418595
  • Item #9615815
  • Manufacturer Part #4185-95
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Keeps the drain pan from clogging, and eliminates foul and musty odors
  • Activated by condensation, the tablet will turn to gel and lock into place
  • Designed to completely dissolve at an even rate over a 3 month period
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-1/2 in
Package Quantity
Pack of 12
Size
1.5 tons
Width
1/2 in
Characteristics & Features
Collection
Gel Tabs
Material
Plastic
Warranty & Product Information
Type
N418595
UPC
681001419956