This product requires certification to purchase.

2400 cfm Electronic Air Cleaner

Nu-Calgon

NuShield 2400 cfm Electronic Air Cleaner

  • Fast #
  • Part #N490060
  • Item #9857972
  • Manufacturer Part #4900-60
5 out of 5 Customer Rating
Brand image
Nu-Calgon

NuShield 2400 cfm Electronic Air Cleaner

  • Fast #
  • Part #N490060
  • Item #9857972
  • Manufacturer Part #4900-60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 420
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented self-cleaning design ensures ongoing peak performance
  • Needlepoint ionization actively treats air in the living space
  • For duct systems up to 6 tons (2400 CFM)
  • Meet’s UL 2998 zero ozone emission certification
  • No maintenance for the life of the Unshielded
  • Easily installs in any ducted HVAC system
  • Patented multi-voltage input – 24VAC to 240VAC
  • Flexible design with no replacement parts
  • Reduces certain bacteria and viruses*
  • Reduces odors, smoke and other airborne particles
  • Requires Certification

Documents

Dimensions & Measurements
CFM
2400 ft3/min
Height
2-1/2 in
Length
5-3/10 in
Width
5-3/10 in
Characteristics & Features
Collection
NuShield
Material
Plastic
Electrical & Operational Information
Volts
24/240VAC
Warranty & Product Information
Application
HVAC
Product Type
Ionizer
UPC
681001000741