This product requires certification to purchase.

2-1/8 oz Pan Pads

Nu-Calgon

PanPads® 2-1/8 oz Pan Pads

  • Fast #
  • Part #N429624
  • Item #1619099
  • Manufacturer Part #429624
5 out of 5 Customer Rating
Brand image
Nu-Calgon

PanPads® 2-1/8 oz Pan Pads

  • Fast #
  • Part #N429624
  • Item #1619099
  • Manufacturer Part #429624
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 4320
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Control slime build-up, eliminating overflow of condensate pans
  • Control the growth of harmful bacteria, including those causing Legionnaire’s Disease
  • Eliminate objectionable or musty odors caused by bacterial slime build-up
  • EPA Registration #33427-4-65516
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-1/2 in
Size
15 ton
Width
2-1/2 in
Characteristics & Features
Collection
PanPads®
Material
Plastic
Warranty & Product Information
Type
N429624
UPC
681001429603