This product requires certification to purchase.

Condensate Pan Treatment Pad (5)

Nu-Calgon

PanPads® Condensate Pan Treatment Pad (5)

  • Fast #
  • Part #N429534
  • Item #1606688
  • Manufacturer Part #4295-34
5 out of 5 Customer Rating
Brand image
Nu-Calgon

PanPads® Condensate Pan Treatment Pad (5)

  • Fast #
  • Part #N429534
  • Item #1606688
  • Manufacturer Part #4295-34
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24 Case: 24 Pallet: 8640
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Pad that keep drain pans clean and clear of sludge, scum, and other accumulations
  • Controls slime build-up eliminating overflow of condensate pans
  • Controls the growth of harmful bacteria
  • Eliminates objectionable or musty odors caused by clime build-up
  • EPA registered
  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Size
0.75 oz
Width
2 in
Characteristics & Features
Collection
PanPads®
Color
Blue
Material
Felt, Plastic
Warranty & Product Information
Application
HVAC
Product Type
Pan, Pad
UPC
681001429504