This product requires certification to purchase.

Condensate Neutralization Kit

Nu-Calgon

pH-Treat Condensate Neutralization Kit

  • Fast #
  • Part #N472010
  • Item #9615710
  • Manufacturer Part #4720-10
5 out of 5 Customer Rating
Brand image
Nu-Calgon

pH-Treat Condensate Neutralization Kit

  • Fast #
  • Part #N472010
  • Item #9615710
  • Manufacturer Part #4720-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For neutralizing condensate from high efficiency fuel-fired furnaces, boilers and tankless water heaters
  • Complete line-up includes throwaway canister, refillable, and tank designs for the market
  • New refillable condensate neutralizers are most cost effective approach overs the appliance’s service life
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-3/4 in
Size
3 lb
Width
3-3/4 in
Characteristics & Features
Collection
pH-Treat
Material
Plastic
Warranty & Product Information
Type
N472010
UPC
681001472012