This product requires certification to purchase.

10 Ton Green Commercial Strip

Nu-Calgon

PurCool® 10 Ton Green Commercial Strip

  • Fast #
  • Part #N61045
  • Item #7503727
  • Manufacturer Part #61045
4.8 out of 5 Customer Rating
Brand image
Nu-Calgon

PurCool® 10 Ton Green Commercial Strip

  • Fast #
  • Part #N61045
  • Item #7503727
  • Manufacturer Part #61045
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 3168
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Keeps condensate drain pan lines clean and free-flowing
  • Prevents sludge build-up and odors
  • Time release formula, 4-6 month service life
  • Metal & plastic safe
  • Adheres to drain pan; will not float or move
  • Requires Certification

Documents

Dimensions & Measurements
Length
9-1/2 in
Package Quantity
Case of 12
Weight
.5 lb
Characteristics & Features
Collection
PurCool®
Material
Plastic
Warranty & Product Information
Product Type
Purcool Strips
Type
N61045
UPC
745310020101