This product requires certification to purchase.

Green Condensate Treatment Tablets - Case of 12

Nu-Calgon

PurCool® Green Condensate Treatment Tablets - Case of 12

  • Fast #
  • Part #N61051
  • Item #7503721
  • Manufacturer Part #61051
4.2 out of 5 Customer Rating
Brand image
Nu-Calgon

PurCool® Green Condensate Treatment Tablets - Case of 12

  • Fast #
  • Part #N61051
  • Item #7503721
  • Manufacturer Part #61051
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 12 Pallet: 3168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Keeps condensate drain pan lines clean and free-flowing
  • Prevents sludge build-up and odors
  • Time release formula, 4-6 month service life
  • Metal & plastic safe
  • Adheres to drain pan; will not float or move
  • Requires Certification

Documents

Dimensions & Measurements
Length
6 in
Package Quantity
Case of 12
Size
5 tons
Width
3 in
Characteristics & Features
Collection
PurCool®
Material
Plastic
Warranty & Product Information
Type
N61051
UPC
745310020057