This product requires certification to purchase.

24 V 15 in UVC-LED Disinfection System

Nu-Calgon

Scorpion 24 V 15 in UVC-LED Disinfection System

  • Fast #
  • Part #N491010
  • Item #10096245
  • Manufacturer Part #4910-10
3.2 out of 5 Customer Rating
Brand image
Nu-Calgon

Scorpion 24 V 15 in UVC-LED Disinfection System

  • Fast #
  • Part #N491010
  • Item #10096245
  • Manufacturer Part #4910-10
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 15" UVC-LED disinfection system
  • Up to 5X the life compared to standard bulbs
  • Rugged design with shatterproof LED
  • Kills mold, mildew, viruses, and bacteria on and around your HVAC coil
  • Stops foul odors like dirty sock smell
  • Integrated toggle switch for dual run mode options
  • 360° design for complete treatment
  • Air flow sensor to power only when fan is running
  • Easy install with integrated magnet or supplied hardware
  • Optimum 265nm wave length
  • Requires Certification
Dimensions & Measurements
Depth
3-1/2 in
Height
3-1/2 in
Length
15 in
Characteristics & Features
Collection
Scorpion
Electrical & Operational Information
Number Of Hours
30000 hr
Volts
24V
Watts
25 W
Warranty & Product Information
Application
Residential, HVAC, Light Commercial
Product Type
Ultraviolet Disinfection System
UPC
681001000802