This product requires certification to purchase.

27 Flexible AERO WAND

Nu-Calgon

Talon 27 Flexible AERO WAND

  • Fast #
  • Part #N47760
  • Item #7112448
  • Manufacturer Part #4776-0
3.4 out of 5 Customer Rating
Brand image
Nu-Calgon

Talon 27 Flexible AERO WAND

  • Fast #
  • Part #N47760
  • Item #7112448
  • Manufacturer Part #4776-0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Specially developed 27 inch length, reusable flexible spray wand
  • Provides precision spray in tight spaces
  • For tough-to-reach locations
  • For use with certain Nu-Calgon aerosol coil cleaners
  • Requires Certification

Documents

Dimensions & Measurements
Height
3/4 in
Size
27 in
Width
7 in
Characteristics & Features
Collection
Talon
Color
Black
Material
Metal
Warranty & Product Information
Application
HVAC
Product Type
Sprayer
Type
N47760
UPC
681001477604