This product requires certification to purchase.

Condensate Pan Treatment Strips

Nu Calgon Wholesaler

PurCool® Condensate Pan Treatment Strips

  • Fast #
  • Part #N61040
  • Item #7503735
  • Manufacturer Part #61040
3.7 out of 5 Customer Rating
Brand image
Nu Calgon Wholesaler

PurCool® Condensate Pan Treatment Strips

  • Fast #
  • Part #N61040
  • Item #7503735
  • Manufacturer Part #61040
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Keeps condensate drain pan lines clean and free-flowing
  • Prevents sludge build-up and odors
  • Time release formula, 4-6 month service life
  • Metal & plastic safe
  • Adheres to drain pan; will not float or move
  • Requires Certification

Documents

Dimensions & Measurements
Height
1/2 in
Length
11-1/4 in
Package Quantity
Case of 12
Weight
8/25 lb
Characteristics & Features
Collection
PurCool®
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including ethylene glycol (ingested), which is known to the State of California to cause cancer. For more information go towww.P65Warnings.ca.gov.
Warranty & Product Information
CE Approved
No
CSA Certified
No
EPA Compliant
No
NSF Certified
No
Product Type
Testing & Kits
Type
N61040
UL Listed
No
UPC
745310020095