This product requires certification to purchase.

10W 1-Light 10.5" Wall Sconce in Matte Black

NUVO

10W 1-Light 10.5" Wall Sconce in Matte Black

  • Fast #
  • Part #N621745
  • Item #9591966
  • Manufacturer Part #62/1745
3.2 out of 5 Customer Rating
Brand image
NUVO

10W 1-Light 10.5" Wall Sconce in Matte Black

  • Fast #
  • Part #N621745
  • Item #9591966
  • Manufacturer Part #62/1745
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • Damp Location Rated
  • Warranty: 3 Year Limited - Fixtures
  • Extends: 4 in
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Diameter
17 in
Height
10-1/2 in
Weight
2.21 lb
Width
9 in
Characteristics & Features
Color Finish Name
Matte Black
Color Temperature
5000
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
900
Maximum Temperature
131
Number Of Hours
50000 hr
Volts
120V
Watts
10 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
Type
N621445
UPC
045923621826