This product requires certification to purchase.

11-1/4 in. 2-Light Medium Base Flush Mount Ceiling Light in Brushed Nickel

NUVO

11-1/4 in. 2-Light Medium Base Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #N76243
  • Item #2883601
  • Manufacturer Part #76/243
4.5 out of 5 Customer Rating
Brand image
NUVO

11-1/4 in. 2-Light Medium Base Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #N76243
  • Item #2883601
  • Manufacturer Part #76/243
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification
Dimensions & Measurements
Depth
4 in
Diameter
11-1/4 in
Height
5 in
Length
11-1/4 in
Width
11-1/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Glass Type
Frosted Melon
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Style
Pear Shape
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Glass
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
Application
Ceiling
ETL Listed
No
UL Listed
Yes
UPC
045923762437