This product requires certification to purchase.

2 Light 60W 9-1/2 in. Flush Mount White Mushroom Ceiling Fixture Brushed Nickel

NUVO

2 Light 60W 9-1/2 in. Flush Mount White Mushroom Ceiling Fixture Brushed Nickel

  • Fast #
  • Part #N76603
  • Item #2913132
  • Manufacturer Part #76/603
3.8 out of 5 Customer Rating
Brand image
NUVO

2 Light 60W 9-1/2 in. Flush Mount White Mushroom Ceiling Fixture Brushed Nickel

  • Fast #
  • Part #N76603
  • Item #2913132
  • Manufacturer Part #76/603
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Ceiling
  • Requires Certification
Dimensions & Measurements
Diameter
9-1/2 in
Height
6 in
Length
9-1/2 in
Width
9-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Glass Type
White, Frosted
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Application
Ceiling
ETL Listed
No
UL Listed
Yes
UPC
045923766039