This product requires certification to purchase.

20W 1-Light 8-59/100 in. Outdoor Wall Sconce in Black

NUVO

20W 1-Light 8-59/100 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #N65747
  • Item #9864484
  • Manufacturer Part #65/747
5 out of 5 Customer Rating
Brand image
NUVO

20W 1-Light 8-59/100 in. Outdoor Wall Sconce in Black

  • Fast #
  • Part #N65747
  • Item #9864484
  • Manufacturer Part #65/747
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • CCT selectable
  • 0-10V dimmable
  • Maintenance free - no bulb to change
  • Die-cast aluminum body
  • IP65, wet rated for outdoor use
  • UV stabilized powder coated finish
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-9/100 in
Height
8-59/100 in
Width
5-81/100 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
5000
Dimmable
Yes
Glass Type
Polycarbonate Lens
Installation Type
Wall Mount
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Ambient Lighting
Material
Cast Aluminum, Plastic
Material Type
Polycarbonate
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Wall Sconce Type
Outdoor
Electrical & Operational Information
Lumens
2703.4
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120/277V
Watts
20 W
Warranty & Product Information
ADA Compliant
Yes
UL Listed
Suitable for Wet Locations
UPC
045923657474