This product requires certification to purchase.

20W 2-Light LED Dual Head Security Light in Black

NUVO

20W 2-Light LED Dual Head Security Light in Black

  • Fast #
  • Part #N65215
  • Item #7911373
  • Manufacturer Part #65/215
4.8 out of 5 Customer Rating
Brand image
NUVO

20W 2-Light LED Dual Head Security Light in Black

  • Fast #
  • Part #N65215
  • Item #7911373
  • Manufacturer Part #65/215
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • 5 Year Limited Warranty
  • Dimmable: Non-Dimmable
  • Safety Listing: cULus - Wet
  • 3000 Warm White Color Temperature
  • Has Motion Sensor
  • UL Application: Outdoor
  • Average Hours Rated: 50000
  • Requires Certification
Dimensions & Measurements
Beam Spread
50°
Height
4-13/100 in
Length
7-63/100 in
Weight
2.58 lb
Width
4-4/25 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
No
Installation Type
Wall Mount
Light Bulb Beam Type
Flood
Light Bulb Type
LED
Lighting Direction
Up Lighting
Lighting Style
Transitional, Utility
Material
Die Cast Aluminum, Glass
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
1900
Number Of Hours
50000 hr
Volts
120V
Watts
20 W
Warranty & Product Information
Application
Outdoor
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
045923680335