This product requires certification to purchase.

24 in. 4-Light Vanity Fixture with Outlet

NUVO

24 in. 4-Light Vanity Fixture with Outlet

  • Fast #
  • Part #N77991
  • Item #2911268
  • Manufacturer Part #77/991
5 out of 5 Customer Rating
Brand image
NUVO

24 in. 4-Light Vanity Fixture with Outlet

  • Fast #
  • Part #N77991
  • Item #2911268
  • Manufacturer Part #77/991
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification
Dimensions & Measurements
Depth
4-1/4 in
Height
4-3/4 in
Width
24 in
Included Components
Lights Included
No
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Material
Glass
Number of Lights
4
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Power Source
Hardwired, Electric
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
045923779916