This product requires certification to purchase.

3-3/4 in. Porch Glass in Clear

NUVO

3-3/4 in. Porch Glass in Clear

  • Fast #
  • Part #N50114
  • Item #1066836
  • Manufacturer Part #50/114
3.7 out of 5 Customer Rating
Brand image
NUVO

3-3/4 in. Porch Glass in Clear

  • Fast #
  • Part #N50114
  • Item #1066836
  • Manufacturer Part #50/114
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Shade shape: porch globe
  • Fitter: 3-1/4"
  • Height: 4-1/2"
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-3/4 in
Height
4-1/2 in
Width
3-3/4 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Glass Type
Clear
Material
Glass
Warranty & Product Information
ETL Listed
No
Product Type
Shade
UL Listed
No
UPC
045923501142