This product requires certification to purchase.

3-Light MR16 Square Track Kit - 4ft Track - Brushed Nickel Finish

NUVO

3-Light MR16 Square Track Kit - 4ft Track - Brushed Nickel Finish

  • Fast #
  • Part #NTK347
  • Item #2911923
  • Manufacturer Part #TK347
3.4 out of 5 Customer Rating
Brand image
NUVO

3-Light MR16 Square Track Kit - 4ft Track - Brushed Nickel Finish

  • Fast #
  • Part #NTK347
  • Item #2911923
  • Manufacturer Part #TK347
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • Safety listing: UL - listed
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: UL - Listed
  • Replaceable Light Source: Yes
  • UL Application: Track
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
48 in
Width
3-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Light Bulb Base Type
GU10
Light Bulb Shape Code
MR16
Light Bulb Style
Reflector
Light Bulb Type
Halogen
Lighting Style
Transitional
Material
Glass, Metal
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
50 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
045923433474