This product requires certification to purchase.

3-Light R30 Straight Cylinder Track Kit - 4ft Track - White Finish

NUVO

3-Light R30 Straight Cylinder Track Kit - 4ft Track - White Finish

  • Fast #
  • Part #NTK318
  • Item #1067334
  • Manufacturer Part #TK318
3.1 out of 5 Customer Rating
Brand image
NUVO

3-Light R30 Straight Cylinder Track Kit - 4ft Track - White Finish

  • Fast #
  • Part #NTK318
  • Item #1067334
  • Manufacturer Part #TK318
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • Safety listing: UL - listed
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: UL - Listed
  • Replaceable Light Source: Yes
  • UL Application: Track
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/2 in
Height
1-1/2 in
Length
48 in
Width
1-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Light Bulb Shape Code
R30
Light Bulb Style
Reflector
Light Bulb Type
Incandescent
Lighting Style
Transitional
Material
Glass, Metal
Number of Lights
3
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
045923433184