This product requires certification to purchase.

36W Outdoor Smart Security Light with Camera, Starfish Enabled, Tunable White, Black Finish

NUVO

36W Outdoor Smart Security Light with Camera, Starfish Enabled, Tunable White, Black Finish

  • Fast #
  • Part #N65921N
  • Item #10874171
  • Manufacturer Part #65/921
5 out of 5 Customer Rating
Brand image
NUVO

36W Outdoor Smart Security Light with Camera, Starfish Enabled, Tunable White, Black Finish

  • Fast #
  • Part #N65921N
  • Item #10874171
  • Manufacturer Part #65/921
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable Rectangular High-Lumen Light Heads
  • Realtime Motion Alerts and Video History
  • 1080p HD Camera with Night Vision
  • Remote Viewing and Two Way Talk
  • Integrated Security Siren
  • No Monthly Subscription
  • 32 GB SD Card Included (Expandable up to 128GB)
  • Works with Google Home, Alexa, and Siri
  • Constructed from aluminum and plastic
  • Capable of being dimmed
  • Requires Certification
Dimensions & Measurements
Beam Spread
100°
Height
7-1/16 in
Length
9-13/16 in
Weight
1.65 lb
Width
9-13/16 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Utility
Material
Aluminum, Plastic
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Smart Home Enabled
Yes
Electrical & Operational Information
Average Life
5.71 yr
Lumens
4500
Number Of Hours
50000 hr
Power Source
Electric
Volts
120V
Watts
36 W
Warranty & Product Information
Type
N65921N
UPC
045923657580