This product requires certification to purchase.

39W 1-Light 4' Ceiling Wrap Flush Mount Ceiling Fixture in White

NUVO

39W 1-Light 4' Ceiling Wrap Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N651211
  • Item #11628991
  • Manufacturer Part #65/1211
4.2 out of 5 Customer Rating
Brand image
NUVO

39W 1-Light 4' Ceiling Wrap Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #N651211
  • Item #11628991
  • Manufacturer Part #65/1211
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • ETL for damp locations
  • Fixed downlight
  • Comes with polycarbonate shade
  • For use in commercial settings
  • Integrated 39 watt LED lighting
  • Covered under a 5 year limited manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Depth
5-1/2 in
Height
2-1/2 in
Length
47-1/4 in
Width
5-1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
2700
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Lighting Style
Utility
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Average Life
5.71 yr
Lumens
3200
Number Of Hours
50000 hr
Volts
120V
Watts
39 W
Warranty & Product Information
Application
Commercial
Type
N651211
UPC
045923656644