This product requires certification to purchase.

47W 24x24 in. LED Surface Mount Ceiling Light in Black, Selectable CCT, Square, 90 CRI, 120/277V

NUVO

47W 24x24 in. LED Surface Mount Ceiling Light in Black, Selectable CCT, Square, 90 CRI, 120/277V

  • Fast #
  • Part #N621784
  • Item #10036649
  • Manufacturer Part #62/1784
5 out of 5 Customer Rating
Brand image
NUVO

47W 24x24 in. LED Surface Mount Ceiling Light in Black, Selectable CCT, Square, 90 CRI, 120/277V

  • Fast #
  • Part #N621784
  • Item #10036649
  • Manufacturer Part #62/1784
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Built-in surge protection - 2.5KV
  • Requires Certification
Dimensions & Measurements
Height
1-1/9 in
Length
23-2/3 in
Width
23-4/5 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Style
Contemporary
Material
Metal
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
3900
Maximum Temperature
104
Number Of Hours
50000 hr
Volts
120/277V
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
N621784
UPC
045923613135