This product requires certification to purchase.

48 in. 6750 Lumen 5000 Kelvin 1-Light Integrated LED Linear Fluorescent Lighting

NUVO

48 in. 6750 Lumen 5000 Kelvin 1-Light Integrated LED Linear Fluorescent Lighting

  • Fast #
  • Part #N65701
  • Item #9298234
  • Manufacturer Part #65/701
4.4 out of 5 Customer Rating
Brand image
NUVO

48 in. 6750 Lumen 5000 Kelvin 1-Light Integrated LED Linear Fluorescent Lighting

  • Fast #
  • Part #N65701
  • Item #9298234
  • Manufacturer Part #65/701
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flicker free driver
  • Wattage selectable
  • CCT selectable
  • Multiple mounting options
  • Optional suspension kit (65/706)
  • Optional add on microwave sensor (86/202)
  • Optional add on PIR sensor (86/211)
  • Optional add on emergency battery back up (65/708)
  • 5 year warranty
  • Requires Certification
Dimensions & Measurements
Height
3-27/100 in
Length
48 in
Width
2-19/20 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Plastic, Steel
Material Type
Polycarbonate
Number of Lights
1
Electrical & Operational Information
Lumens
6750
Number Of Hours
50000 hr
Volts
100/277V
Watts
30 W
Warranty & Product Information
UL Listed
Suitable for Damp Locations
UPC
045923655593