This product requires certification to purchase.

5W 1-Light LED Step Light in Bronze

NUVO

5W 1-Light LED Step Light in Bronze

  • Fast #
  • Part #N65403
  • Item #7515411
  • Manufacturer Part #65/403
3.1 out of 5 Customer Rating
Brand image
NUVO

5W 1-Light LED Step Light in Bronze

  • Fast #
  • Part #N65403
  • Item #7515411
  • Manufacturer Part #65/403
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Length: 1.63 inches, width: 3.00 inches, height: 5.00 inches
  • Dimmable
  • Bronze finish
  • 3000K warm white light
  • 220 lumens
  • Wet location rated for outdoor use
  • Easy installation
  • FCC and RoHS compliant
  • 5 year limited warranty
  • Requires Certification
Dimensions & Measurements
Height
1-5/8 in
Length
3 in
Width
5 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Bronze
Color Temperature
3000
Dimmable
Yes
Installation Type
Horizontal
Light Bulb Type
LED
Lighting Style
Utility
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
407
Number Of Hours
50000 hr
Volts
120V
Watts
5 W
Warranty & Product Information
ETL Listed
No
UL Listed
Suitable for Wet Locations
UPC
045923554032