This product requires certification to purchase.

6 Light 100W 36 in. Vanity Strip Light Polished Chrome

NUVO

6 Light 100W 36 in. Vanity Strip Light Polished Chrome

  • Fast #
  • Part #N77194
  • Item #2912318
  • Manufacturer Part #77/194
5 out of 5 Customer Rating
Brand image
NUVO

6 Light 100W 36 in. Vanity Strip Light Polished Chrome

  • Fast #
  • Part #N77194
  • Item #2912318
  • Manufacturer Part #77/194
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
4-3/4 in
Width
36 in
Included Components
Lights Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Dimmable
No
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Style
Globe
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Stone
Number of Lights
6
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
045923771941