This product requires certification to purchase.

6W 3000K LED Landscape Flood Light in Matte Black

NUVO

6W 3000K LED Landscape Flood Light in Matte Black

  • Fast #
  • Part #NUV621197
  • Item #10263013
  • Manufacturer Part #62/1197
4.1 out of 5 Customer Rating
Brand image
NUVO

6W 3000K LED Landscape Flood Light in Matte Black

  • Fast #
  • Part #NUV621197
  • Item #10263013
  • Manufacturer Part #62/1197
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Diameter: 2.45 inches, Height: 3.25 inches
  • Matte Black Finish
  • 3000K Warm White Light
  • Modern and Contemporary Design
  • Material: Aluminum
  • Superior 80 CRI light quality
  • Wet location rated for outdoor use
  • FCC and RoHS compliant
  • 5-year limited warranty
  • Requires Certification
Dimensions & Measurements
Beam Spread
60°
Diameter
2-4/9 in
Height
3-1/4 in
Length
5-1/2 in
Weight
0.62 lb
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
3000
Dimmable
No
Light Bulb Type
LED
Lighting Style
Utility
Material
Die Cast Aluminum
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Average Life
5.71 yr
Lumens
640
Number Of Hours
50000 hr
Volts
120V
Watts
6 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
No
Type
NUV621197
UL Listed
Yes
UPC
045923626388