This product requires certification to purchase.

75W R30 Straight Cylinder Track Head - Brushed Nickel Finish

NUVO

75W R30 Straight Cylinder Track Head - Brushed Nickel Finish

  • Fast #
  • Part #NTH308
  • Item #4285575
  • Manufacturer Part #TH308
3.3 out of 5 Customer Rating
Brand image
NUVO

75W R30 Straight Cylinder Track Head - Brushed Nickel Finish

  • Fast #
  • Part #NTH308
  • Item #4285575
  • Manufacturer Part #TH308
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Safety listing: UL - listed
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: UL - Listed
  • Replaceable Light Source: Yes
  • UL Application: Track
  • Requires Certification
Dimensions & Measurements
Depth
9-1/2 in
Diameter
4-1/2 in
Height
7 in
Length
4-1/2 in
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Ceiling Mount
Light Bulb Shape Code
R30
Light Bulb Style
Reflector
Light Bulb Type
Incandescent
Lighting Style
Transitional
Material
Glass, Metal
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
045923403088