This product requires certification to purchase.

8-4/25 x 6-21/50 in. 20W 2-Light 1900 Lumens 3000 Kelvin Contemporary LED Security & Flood Light in White

NUVO

8-4/25 x 6-21/50 in. 20W 2-Light 1900 Lumens 3000 Kelvin Contemporary LED Security & Flood Light in White

  • Fast #
  • Part #N65711
  • Item #9371887
  • Manufacturer Part #65/711
5 out of 5 Customer Rating
Brand image
NUVO

8-4/25 x 6-21/50 in. 20W 2-Light 1900 Lumens 3000 Kelvin Contemporary LED Security & Flood Light in White

  • Fast #
  • Part #N65711
  • Item #9371887
  • Manufacturer Part #65/711
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Integrated motion sensor with adjustable settings
  • Die-cast aluminum body
  • UV stabilized powder coated finish
  • IP65
  • 2KV surge protection
  • 5 year warranty
  • Motion sensor time setting from 10 seconds to 10 minutes
  • Sensor detection angle 180° with a detection range from 10 to 60 feet
  • Requires Certification

Documents

Dimensions & Measurements
Beam Spread
50°
Depth
8-4/5 in
Height
6-21/50 in
Weight
2.66 lb
Width
8-4/25 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
3000
Dimmable
No
Light Bulb Base Type
Integrated
Light Bulb Beam Type
Flood
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Die Cast Aluminum, Glass
Number of Lights
2
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
1900
Number Of Hours
50000 hr
Power Source
Hardwired
Volts
120V
Watts
20 W
Warranty & Product Information
ETL Listed
Yes
UPC
045923629587