This product requires certification to purchase.

8 ft. Field-Selectable LED Linear Strip Light with Sensor in White

NUVO

8 ft. Field-Selectable LED Linear Strip Light with Sensor in White

  • Fast #
  • Part #N651703R1
  • Item #11628997
  • Manufacturer Part #65/1703R1
4.8 out of 5 Customer Rating
Brand image
NUVO

8 ft. Field-Selectable LED Linear Strip Light with Sensor in White

  • Fast #
  • Part #N651703R1
  • Item #11628997
  • Manufacturer Part #65/1703R1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed from steel
  • Capable of being dimmed
  • UL for damp locations
  • Fixed downlight
  • Comes with polycarbonate shade
  • For use in commercial settings
  • Integrated 60, 70, 80 watt LED lighting
  • Field selectable wattage and CCT
  • Flicker free driver
  • Multiple mounting options
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-15/16 in
Height
3-1/4 in
Length
96 in
Width
96 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
4000
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
11200
Number Of Hours
50000 hr
Volts
347V
Watts
60 W
Warranty & Product Information
Type
N651703R1
UL Listed
Yes
UPC
045923662331