This product requires certification to purchase.

9 in. Selectable CCT LED Flush Mount Ceiling Fixture with Frosted Etched Glass in Brushed Nickel

NUVO

9 in. Selectable CCT LED Flush Mount Ceiling Fixture with Frosted Etched Glass in Brushed Nickel

  • Fast #
  • Part #N62558
  • Item #10262907
  • Manufacturer Part #62/558
3.2 out of 5 Customer Rating
Brand image
NUVO

9 in. Selectable CCT LED Flush Mount Ceiling Fixture with Frosted Etched Glass in Brushed Nickel

  • Fast #
  • Part #N62558
  • Item #10262907
  • Manufacturer Part #62/558
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3 CCT Selectable
  • Brushed Nickel Finish
  • Modern Design
  • Frosted Etched Glass
  • Dimmable
  • Damp Location Rated
  • Diameter: 9 inches x Height: 3.13 inches
  • Requires Certification
Dimensions & Measurements
Height
3-1/8 in
Width
9 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Color Temperature
3000
Light Bulb Type
LED
Lighting Direction
Ambient Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
1500
Number Of Hours
50000 hr
Volts
120V
Watts
18 W
Warranty & Product Information
ETL Listed
Yes
Type
N62558
UL Listed
No
UPC
045923628382