This product requires certification to purchase.

60 W 1-Light A19 Wall Lantern in Textured Black

NUVO

Cage 60 W 1-Light A19 Wall Lantern in Textured Black

  • Fast #
  • Part #N60539
  • Item #2940598
  • Manufacturer Part #60/539
4.4 out of 5 Customer Rating
Brand image
NUVO

Cage 60 W 1-Light A19 Wall Lantern in Textured Black

  • Fast #
  • Part #N60539
  • Item #2940598
  • Manufacturer Part #60/539
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lawful for sale in California
  • UL application: Wall
  • 1 year limited warranty
  • Dimmable: Lamp dependent
  • Safety listing: CULus - wet
  • Replaceable light source: Yes
  • Width: 7.75 inches, height: 9.75 inches
  • Textured black finish
  • Material: Die cast aluminum
  • Requires Certification
Dimensions & Measurements
Depth
4-1/4 in
Diameter
7-3/4 in
Height
9-3/4 in
Length
7-3/4 in
Width
7-3/4 in
Characteristics & Features
Collection
Cage
Color Finish Category
Blacks
Color Finish Name
Textured Black
Glass Type
Linen Acrylic Lens
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Die Cast Aluminum, Glass
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Wall Sconce Type
Outdoor
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
UL Listed
Yes
UPC
045923605390