This product requires certification to purchase.

13W 1-Light Integrated LED Under Cabinet/Task Lighting in White

NUVO

CounterQUICK 13W 1-Light Integrated LED Under Cabinet/Task Lighting in White

  • Fast #
  • Part #N63503
  • Item #9591979
  • Manufacturer Part #63/503
4.6 out of 5 Customer Rating
Brand image
NUVO

CounterQUICK 13W 1-Light Integrated LED Under Cabinet/Task Lighting in White

  • Fast #
  • Part #N63503
  • Item #9591979
  • Manufacturer Part #63/503
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • California T24 compliant
  • Dry location rated
  • Warranty: 5 year limited - fixtures
  • Counter Quick's high-quality design illuminates counter space with a clean, bright light that showcases natural and true colors
  • Selectable CCT technology allows you to switch between 3000K, 4000K, and 5000K color temperatures. Pairing this with 90 CRI quality light, you can create the perfect atmosphere in your home
  • Two mounting options to best fit your installation. Use the integrated mounting screws or standard keyhole mounting
  • Three wiring configurations for ease of installation: Direct wire to fixture, direct wire to junction box, or plug into an outlet with power cord (sold separately)
  • Various knockouts along the back and sides provide more access points for convenient wiring. An expanded internal compartment leaves room to work and stores the connected wire with plenty of room to close the fixture
  • Powder coated aluminum body provides a high-quality, durable design that includes a textured lens for premium light distribution
  • Low profile, slim design. Measures 22 in. length x 3.5 in. width x 1 in. height
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Beam Spread
105°
Diameter
8 in
Height
1 in
Length
22 in
Weight
1.28 lb
Width
3-1/2 in
Characteristics & Features
Collection
CounterQUICK
Color Finish Category
Whites
Color Finish Name
White
Color Temperature
5000
Dimmable
Yes
Installation Type
Under Cabinet
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Lighting Style
Utility
Material
Aluminum, Plastic
Material Type
Polycarbonate
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
955
Number Of Hours
40000 hr
Volts
120V
Watts
13 W
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ETL Listed
Yes
UL Listed
Suitable for Dry Locations
UPC
045923656491