This product requires certification to purchase.

1-Light Wall Mounted LED Wall Sconce in Hazel Bronze with Frosted Glass Shade

NUVO

Frame 1-Light Wall Mounted LED Wall Sconce in Hazel Bronze with Frosted Glass Shade

  • Fast #
  • Part #N62125
  • Item #4630121
  • Manufacturer Part #62/125
5 out of 5 Customer Rating
Brand image
NUVO

Frame 1-Light Wall Mounted LED Wall Sconce in Hazel Bronze with Frosted Glass Shade

  • Fast #
  • Part #N62125
  • Item #4630121
  • Manufacturer Part #62/125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lawful for sale in California
  • Color Temperature: 3000
  • 3 Year Limited Warranty
  • Dimmable: Yes Dimmable
  • Safety Listing: cETLus - Damp
  • 3000 Warm White Color Temperature
  • UL Application: Wall
  • Average Hours Rated: 30000
  • 82 CRI Value
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4 in
Height
20-1/4 in
Width
7-7/8 in
Characteristics & Features
Collection
Frame
Color Finish Category
Bronze Tones
Color Finish Name
Hazel Bronze
Color Temperature
3000
Dimmable
Yes
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Connector
Light Bulb Type
LED
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Metal
Number of Lights
1
Proposition 65
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
Electrical & Operational Information
Lumens
285
Number Of Hours
30000 hr
Volts
120V
Watts
4.8 W
Warranty & Product Information
ADA Compliant
Yes
ETL Listed
Yes
UL Listed
No
UPC
045923321252